Apply to be a TradeMaster!
Main product image of Awaken 42" Deluxe Slide Bar (Moderne Brass)
Magnifying glass
Hover image to zoom

Awaken 42" Deluxe Slide Bar (Moderne Brass)

Brand:
Kohler
SKU:
K-98343-2MB
Rating:
(0)
Q&A:
(0)
Awaken 42" Deluxe Slide Bar (Moderne Brass)
Magnifying glass
Hover image to zoom
$228.39 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Length (Inches)
42" Length

Description

–
Delivering KOHLER quality and design at a value price, the Awaken slidebar supports an adjustable handshower at your desired height for a customized showering experience. Adjustable fixing points provide installation flexibility ideal for remodeling projects. This model features metal construction for enhanced durability.

Features:
  • Adjustable mounting brackets offer installation flexibility
  • Adjustable angle of handshower
  • Metal construction
  • Coordinates with Awaken showerheads, handshowers and showering accessories

Specs

–
ADA:

Yes

Warranty:

Limited Lifetime

Finish:

Brushed Brass

Series:

Awaken

Installation Type:

Wall Mount

Length (Inches):

42"

Product Type:

Slide Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy