Apply to be a TradeMaster!
Main product image of Awaken 42" Deluxe Slidebar w/ Integrated Water Supply (Polished Chrome)
Magnifying glass
Hover image to zoom

Awaken 42" Deluxe Slidebar w/ Integrated Water Supply (Polished Chrome)

Brand:
Kohler
SKU:
K-98344-CP
Rating:
(0)
Q&A:
(0)
Awaken 42" Deluxe Slidebar w/ Integrated Water Supply (Polished Chrome)
Magnifying glass
Hover image to zoom
$214.80 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-5/16" Width
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
Awaken 42" deluxe slidebar w/ integrated water supply
  • Delivering KOHLER quality and design at a value price, the Awaken slidebar supports an adjustable handshower at your desired height for a customized showering experience. Adjustable fixing points provide installation flexibility ideal for remodeling projects. This model features metal construction, and an integrated water supply that does not require a separate water supply.
  • Integrated water supply allows water to be plumbed directly through bottom bracket of slidebar
  • Allows adjustment of handshower angle
  • Adjustable mounting brackets offer installation flexibility
  • Coordinates w/ Awaken showerheads, handshowers and showering accessories

Specs

–
Width (Inches):

1-5/16"

ADA:

Yes

Application:

Residential

Material:

Brass

Finish:

Polished Chrome

Series:

Awaken

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy