Apply to be a TradeMaster!
Main product image of Awaken Wall Supply Elbow for Hand Shower w/ Check Valve (Brushed Nickel), K-98351-BN
Magnifying glass
Hover image to zoom

Awaken Wall Supply Elbow for Hand Shower w/ Check Valve (Brushed Nickel), K-98351-BN

Brand:
Kohler
SKU:
K-98351-BN
Rating:
(0)
Q&A:
(0)
Awaken Wall Supply Elbow for Hand Shower w/ Check Valve (Brushed Nickel), K-98351-BN
Magnifying glass
Hover image to zoom
$82.79 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Brass

Description

–
The Awaken wall supply elbow features a low-profile design, allowing the handshower hose connection to be close to the wall. An integrated check valve prevents backflow. Metal construction ensures long-lasting durability. Coordinate it with an Awaken handshower, showerhead and accessories for a complete performance showering system.

Features:
  • For use with a handshower and hose (sold separately)
  • Coordinates with Awaken showerheads, handshowers and showering accessories
  • Includes check valve for backflow prevention
  • Metal construction

Specs

–
Warranty:

Limited Lifetime

Finish:

Brushed Nickel

Material:

Brass

Series:

Awaken

ADA:

No

Type:

Wall Elbow

Product Type:

Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy