Apply to be a TradeMaster!
Main product image of Exhale Wall Mount Supply Elbow (Polished Chrome), K-98352-CP
Magnifying glass
Hover image to zoom

Exhale Wall Mount Supply Elbow (Polished Chrome), K-98352-CP

Brand:
Kohler
SKU:
K-98352-CP
Rating:
(0)
Q&A:
(0)
Exhale Wall Mount Supply Elbow (Polished Chrome), K-98352-CP
Magnifying glass
Hover image to zoom
$124.16 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
1-1/4" Width

Description

–
Exhale Wall Mount supply elbow
  • The Exhale wall supply elbow features a low-profile design, keeping the handshower hose connection close to the wall. Metal construction ensures long-lasting durability. Coordinate it w/ an Exhale handshower, showerhead and accessories for a complete performance showering system.
  • For use w/ a handshower and hose (sold separately)
  • Coordinates w/ other products in the Exhale collection
  • Metal construction

Specs

–
Application:

Residential

Installation Type:

Wall Mount

Material:

Brass

Finish:

Polished Chrome

Series:

Exhale

Width (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy