Apply to be a TradeMaster!
Main product image of Awaken G90 27" Three-Function Hand Shower Kit, 2.5 GPM (Matte Black)
Magnifying glass
Hover image to zoom

Awaken G90 27" Three-Function Hand Shower Kit, 2.5 GPM (Matte Black)

Brand:
Kohler
SKU:
K-98361-Y-BL
Rating:
(0)
Q&A:
(0)
Awaken G90 27" Three-Function Hand Shower Kit, 2.5 GPM (Matte Black)
Magnifying glass
Hover image to zoom
$219.77 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Matte Black

Description

–
Please Note: This item has shipping restrictions, and cannot ship to California, Colorado, Hawaii, Massachusetts, Maryland, Maine, New Jersey, New York, Oregon, Rhode Island, Vermont and Washington.

The Awaken G90 2.5 gpm multifunction handshower Kit includes a three-function handshower, 24" slidebar, and 60" ribbon hose. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, and targeted. The ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.

Features:
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Slidebar features adjustable mounting brackets for installation flexibility
  • 60" (1524 mm) hose length

Specs

–
Warranty:

Limited Lifetime

Product Type:

Handshower

Installation Type:

Wall Mount

Finish:

Matte Black

Flow Rate (GPM):

2.5

ADA:

No

Series:

Awaken

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy