Apply to be a TradeMaster!
Main product image of Overhead Shower Panel w/ Four 22-Nozzle Sprayheads (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Overhead Shower Panel w/ Four 22-Nozzle Sprayheads (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-98740-BN
Rating:
(0)
Q&A:
(0)
Overhead Shower Panel w/ Four 22-Nozzle Sprayheads (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$1,495.83 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Installation Type
Wall Mount, Ceiling Mount
Product Highlight: Shape
Square

Description

–
WaterTile Rain Overhead shower panel with four 22-nozzle sprayheads

With four 22-nozzle sprayheads, WaterTile Square Rain overhead showering panels provide luxurious water delivery that even Mother Nature would envy. Four fully adjustable and pivoting square sprayheads distribute a relaxing shower of water that simulates a gentle summer rain.
  • Panel utilizes an integrated system of four 22-nozzle, fully adjustable sprayheads for stimulating hydrotherapy
  • Low-profile design complements any decor
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 0.6 gpm maximum flow rate from each sprayhead for a maximum combined flow of 2.4 gpm
  • 1/2" NPT connections

Specs

–
Finish:

Vibrant Brushed Nickel

Application:

Residential

ADA:

No

Installation Type:

Wall Mount

Ceiling Mount

Country of Origin:

China

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy