Apply to be a TradeMaster!
Main product image of Awaken Shower Arm Diverter (Vibrant Brushed Nickel), K-98770-BN
Magnifying glass
Hover image to zoom

Awaken Shower Arm Diverter (Vibrant Brushed Nickel), K-98770-BN

Brand:
Kohler
SKU:
K-98770-BN
Rating:
(0)
Q&A:
(0)
Awaken Shower Arm Diverter (Vibrant Brushed Nickel), K-98770-BN
Magnifying glass
Hover image to zoom
$75.11 each
In Stock
In Stock
Get 1 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
2" Width

Description

–
Awaken Shower arm diverter
  • This Awaken showerarm diverter cradle is an easy way to upgrade your showerhead to a handshower/showerhead combination w/ KOHLER quality. It works w/ most standard showerhead and handshower components for a convenient and versatile shower system.
  • Diverter switches water between showerhead or handshower, or both on at one time
  • Easily mounts on the end of your shower arm and fits most standard handshower hoses, handshowers, and showerheads
  • Includes flow restrictor that limits water flow to 2.5 gpm (gallons per minute) when one or both showering components are running

Specs

–
Series:

Awaken

Finish:

Brushed Nickel

Width (Inches):

2"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy