Shop Resideo Sale
Main product image of Verdera 15" W x 30" H Slow-Close Single-Door Medicine Cabinet with Mirrored Door
Magnifying glass
Hover image to zoom

Verdera 15" W x 30" H Slow-Close Single-Door Medicine Cabinet with Mirrored Door

Brand:
Kohler
SKU:
K-99001-NA
Rating:
(0)
Q&A:
(0)
Verdera 15" W x 30" H Slow-Close Single-Door Medicine Cabinet with Mirrored Door
Magnifying glass
Hover image to zoom
$459.00 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Depth (Inches)
4-3/4" Depth
Product Highlight: Height (Inches)
30" Height
Product Highlight: Width (Inches)
15" Width
Product Highlight: Shape
Rectangular
Product Highlight: Material
Anodized Aluminum

Description

–
The Verdera medicine cabinet combines an elegant fit and finish with quick, easy installation. A built-in magnifying mirror on the inside of the door is vertically adjustable to accommodate users of varying heights. The door and interior are fully mirrored, and three adjustable glass shelves offer flexible storage. The slow-close door creates a quieter bath environment.

Features:
  • Vertically adjustable 3x magnifying mirror on inside of door
  • Three adjustable tempered-glass shelves
  • Full-overlay mirrored door
  • Mirrored interior
  • Slow-close door prevents slamming
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access

Specs

–
Warranty:

1 Year Limited

ADA:

No

Series:

Verdera

Depth (Inches):

4-3/4"

Product Type:

Medicine Cabinet

Height (Inches):

30"

Width (Inches):

15"

Shape:

Rectangular

Material:

Anodized Aluminum

Installation Type:

Recessed

Surface Mount

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy