Apply to be a TradeMaster!
Main product image of Verdera 24" X 30" Lighted Medicine Cabinet, K-99007-TLC-NA
Magnifying glass
Hover image to zoom

Verdera 24" X 30" Lighted Medicine Cabinet, K-99007-TLC-NA

Brand:
Kohler
SKU:
K-99007-TLC-NA
Rating:
(0)
Q&A:
(0)
Verdera 24" X 30" Lighted Medicine Cabinet, K-99007-TLC-NA
Magnifying glass
Hover image to zoom
$1,325.15 each
In Stock
In Stock
Get 14 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Enjoy a brighter, more functional bathroom experience with KOHLER Verdera lighted medicine cabinet. The Verdera 24" x 30" mirrored lighted surface-mount/recessed rectangular cabinet features integrated LED lighting that delivers even, shadow-free illumination, closely resembling natural daylight for precise grooming and makeup application. A pull-out magnifying mirror adds practical convenience, while the slow-close door ensures quiet operation. The versatile design allows for either surface or recessed installation, making it easy to enhance any bathroom decor.
  • Internal LED light guides provide optimally bright bathroom vanity lighting for grooming tasks
  • Brightness at 2200 lumens ensures consistent lighting with no hot spots or dark spots. Produces 65 lumens per watt
  • Approx. 3000 Kelvin light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 90 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming, and skin care
  • Integrated LED bulbs have an estimated life expectancy of 59,000 hours
  • Compatible with wall-mount LED dimmers (not included), which allow you to control lighting from multiple locations in the space
  • Internal aluminum shelf has two electrical outlets for powering small devices such as toothbrushes and shavers
  • Two adjustable tempered-glass shelves offer additional bathroom storage
  • Front mirror, inside door mirror, and back panel mirror provide superior visibility to make grooming easier
  • 108° door swing with soft-close hinges
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy