| Shape: | Rectangular |
|---|---|
| Depth (Inches): | 4-3/4" |
| Product Type: | Medicine Cabinet |
| Width (Inches): | 34" |
| ADA: | No |
| Application: | Bathroom |
| Material: | Anodized Aluminum |
| Installation Type: | Surface Mount Recessed |
| Warranty: | 1 Year Limited |
| Series: | Verdera |
| Height (Inches): | 30" |