| Installation Type: | Recessed Surface Mount |
|---|---|
| Shape: | Rectangular |
| Width (Inches): | 40" |
| Material: | Anodized Aluminum |
| Product Type: | Medicine Cabinet |
| Warranty: | 1 Year Limited |
| Height (Inches): | 30" |
| Depth (Inches): | 4-3/4" |
| ADA: | No |
| Application: | Bathroom |
| Series: | Verdera |