Shop Resideo Sale
Main product image of Verdera 40" W x 30" H Slow-Close Three-Door Medicine Cabinet with Mirrored Door
Magnifying glass
Hover image to zoom

Verdera 40" W x 30" H Slow-Close Three-Door Medicine Cabinet with Mirrored Door

Brand:
Kohler
SKU:
K-99011-NA
Rating:
(0)
Q&A:
(0)
Verdera 40" W x 30" H Slow-Close Three-Door Medicine Cabinet with Mirrored Door
Magnifying glass
Hover image to zoom
$988.98 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
40" Width
Product Highlight: Material
Anodized Aluminum
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Rectangular
Product Highlight: Depth (Inches)
4-3/4" Depth
Product Highlight: Height (Inches)
30" Height

Description

–
The Verdera medicine cabinet combines an elegant fit and finish with quick, easy installation. Triple mirrored doors create a light-filled gallery effect, opening to a fully mirrored interior with three adjustable glass shelves. A built-in magnifying mirror on the inside of the door is vertically adjustable to accommodate users of varying heights. Slow-close doors create a quieter bath environment.

Features:
  • Vertically adjustable 3x magnifying mirror on inside of door
  • Nine adjustable tempered-glass shelves
  • Triple doors with full-overlay mirrors
  • Mirrored interior
  • Slow-close doors prevent slamming
  • Two-way adjustable hinges with 110° opening capability for easy cabinet access

Specs

–
Application:

Bathroom

Width (Inches):

40"

ADA:

No

Product Type:

Medicine Cabinet

Material:

Anodized Aluminum

Warranty:

1 Year Limited

Series:

Verdera

Shape:

Rectangular

Depth (Inches):

4-3/4"

Height (Inches):

30"

Installation Type:

Surface Mount

Recessed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy