Apply to be a TradeMaster!
Main product image of Awaken G110 Deluxe Multi-Function Hand Shower Kit,1.75 GPM (Brushed Nickel), K-99242-G-BN
Magnifying glass
Hover image to zoom

Awaken G110 Deluxe Multi-Function Hand Shower Kit,1.75 GPM (Brushed Nickel), K-99242-G-BN

Brand:
Kohler
SKU:
K-99242-G-BN
Rating:
(0)
Q&A:
(0)
Awaken G110 Deluxe Multi-Function Hand Shower Kit,1.75 GPM (Brushed Nickel), K-99242-G-BN
Magnifying glass
Hover image to zoom
$269.77 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
This all-in-one kit includes the Awaken G110 1.75-gpm multifunction handshower, a 24-inch slidebar, and a 60-inch smooth hose. Advanced spray performance delivers four distinct sprays - wide coverage, intense drenching, targeted massage, or reduced-flow spray - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.

Features:
  • Handshower features contemporary design
  • Three spray functions and ADA-compliant nonpositive shutoff
  • Thumb tab allows for a smooth transition between sprays
  • Slidebar features adjustable mounting brackets for installation flexibility
  • Includes 60" (1524 mm) smooth hose
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Installation Type:

Wall Mount

Flow Rate (GPM):

1.75

Series:

Awaken

Product Type:

Handshower

Finish:

Brushed Nickel

ADA:

Yes

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy