Apply to be a TradeMaster!
Main product image of Awaken G110 30" Deluxe Four-function Handshower Kit, 2.5 GPM (Vibrant Brushed Moderne Brass), K-99242-Y-2MB
Magnifying glass
Hover image to zoom

Awaken G110 30" Deluxe Four-function Handshower Kit, 2.5 GPM (Vibrant Brushed Moderne Brass), K-99242-Y-2MB

Brand:
Kohler
SKU:
K-99242-Y-2MB
Rating:
(0)
Q&A:
(0)
Awaken G110 30" Deluxe Four-function Handshower Kit, 2.5 GPM (Vibrant Brushed Moderne Brass), K-99242-Y-2MB
Magnifying glass
Hover image to zoom
$289.95 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Round
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
4-3/4" Width

Description

–
Awaken G110 30" deluxe four-function handshower kit, 2.5 gpm
  • The Awaken G110 2.5 gpm multifunction handshower kit includes a handshower, 24" slidebar, and 60" smooth hose. Advanced spray performance delivers three distinct sprays-wide coverage, intense drenching, targeted massage-plus pause feature. The ergonomic design makes for superior comfort and ease of use, w/ ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Slidebar features adjustable mounting brackets for installation flexibility
  • 60" (1524 mm) hose length
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo

Specs

–
Product Type:

Handshower

Installation Type:

Wall Mount

Shape:

Round

Finish:

Brushed Moderne Brass

Flow Rate (GPM):

2.5

Series:

Awaken G110

Width (Inches):

4-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy