Apply to be a TradeMaster!
Main product image of 30" Deluxe Four-Function Handshower Kit, 2.5 GPM (Polished Chrome), K-99243-Y-CP
Magnifying glass
Hover image to zoom

30" Deluxe Four-Function Handshower Kit, 2.5 GPM (Polished Chrome), K-99243-Y-CP

Brand:
Kohler
SKU:
K-99243-Y-CP
Rating:
(0)
Q&A:
(0)
30" Deluxe Four-Function Handshower Kit, 2.5 GPM (Polished Chrome), K-99243-Y-CP
Magnifying glass
Hover image to zoom
$176.42 each
In Stock
In Stock
Get 2 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: GPM
2.5 GPM

Description

–
Awaken B110 30" deluxe four-function handshower kit, 2.5 gpm

The Awaken B110 2.5 gpm four-function handshower kit includes handshower, 24" slidebar, and 60" smooth hose. Advanced spray performance delivers three distinct sprays-wide coverage, intense drenching, and targeted massage-plus pause feature. The ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. An artfully sculpted sprayface reveals nature-inspired forms that complement transitional and contemporary baths.
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Slidebar features adjustable mounting brackets for installation flexibility
  • 60" (1524 mm) hose length
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo

Specs

–
Installation Type:

Wall Mount

Flow Rate (GPM):

2.5

Finish:

Polished Chrome

Country of Origin:

China

GPM:

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy