Apply to be a TradeMaster!
Main product image of Awaken B90 1-Function Handshower w/ Eco-boost (Vibrant Brushed Nickel), K-99248-BN
Magnifying glass
Hover image to zoom

Awaken B90 1-Function Handshower w/ Eco-boost (Vibrant Brushed Nickel), K-99248-BN

Brand:
Kohler
SKU:
K-99248-BN
Rating:
(0)
Q&A:
(0)
Awaken B90 1-Function Handshower w/ Eco-boost (Vibrant Brushed Nickel), K-99248-BN
Magnifying glass
Hover image to zoom
$78.85 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Round
Product Highlight: Width (Inches)
3-3/4" Width
Product Highlight: Finish
Brushed Nickel

Description

–
Awaken B90 1-Function handshower w/ Eco-Boost
  • This Awaken handshower brings KOHLER quality, design, and performance to your bath, combined w/ the water savings of Eco-Boost. Eco-Boost lets you switch between 1.5-gpm flow rate and 2.0-gpm flow w/ the press of a button. Ergonomic design makes for superior comfort and ease of use, w/ ideal balance and weight in the hand. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.
  • Eco-Boost increases the flow rate from 1.5 gal/min (5.7 l/min) to 2.0 gal/min (7.6 l/min) w/ the touch of a button
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Air-induction technology maximizes the air/water mix for a powerful, even flow
  • 3-9/16" (90 mm) diameter sprayface
  • Includes check valve for backflow prevention
  • Earns Water Efficiency points in the LEED Green Building Rating SystemTM for 1.75 gal/min (6.6 l/min)

Specs

–
Installation Type:

Wall Mount

Flow Rate (GPM):

2.0

1.5

Shape:

Round

Product Type:

Handshower

Width (Inches):

3-3/4"

Series:

Awaken B90

Application:

Residential

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy