Apply to be a TradeMaster!
Main product image of Single-Function Handshower w/ Eco-Boost (Polished Chrome)
Magnifying glass
Hover image to zoom

Single-Function Handshower w/ Eco-Boost (Polished Chrome)

Brand:
Kohler
SKU:
K-99248-CP
Rating:
(0)
Q&A:
(0)
Single-Function Handshower w/ Eco-Boost (Polished Chrome)
Magnifying glass
Hover image to zoom
$59.58 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Shape
Round

Description

–
Awaken B90 Single-function handshower with Eco-Boost

This Awaken handshower brings KOHLER quality, design, and performance to your bath, combined with the water savings of Eco-Boost. Eco-Boost lets you switch between 1.5-gpm flow rate and 2.0-gpm flow with the press of a button. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.
  • Eco-Boost increases the flow rate from 1.5 gal/min (5.7 l/min) to 2.0 gal/min (7.6 l/min) with the touch of a button
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Air-induction technology maximizes the air/water mix for a powerful, even flow
  • 3-9/16" (90 mm) diameter sprayface
  • Includes check valve for backflow prevention
  • Earns Water Efficiency points in the LEED Green Building Rating SystemTM for 1.75 gal/min (6.6 l/min)

Specs

–
Installation Type:

Wall Mount

Application:

Residential

Country of Origin:

China

Finish:

Polished Chrome

Shape:

Round

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy