Apply to be a TradeMaster!
Main product image of Verdera 24" X 33" Lighted Mirror, K-99571-TLC-NA
Magnifying glass
Hover image to zoom

Verdera 24" X 33" Lighted Mirror, K-99571-TLC-NA

Brand:
Kohler
SKU:
K-99571-TLC-NA
Rating:
(0)
Q&A:
(0)
Verdera 24" X 33" Lighted Mirror, K-99571-TLC-NA
Magnifying glass
Hover image to zoom
$964.01 each
In Stock
In Stock
Get 6 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Material
Aluminum
Product Highlight: Finish
Not Applicable
Product Highlight: Installation Type
Surface-mount
Product Highlight: Width (Inches)
24" Width

Description

–
Verdera 24" x 33" lighted mirror
  • Bring a new level of clarity and style to your bathroom w/ KOHLER Verdera lighted mirror. The Verdera lighted mirror features integrated lighting that delivers bright, even illumination, making grooming and daily routines effortless. Its contemporary rectangle design w/ a polished edge complements a variety of decors, while the surface-mount installation offers flexibility for any space.
  • Internal LED light guides provide optimally bright bathroom vanity lighting for grooming tasks
  • Brightness at 2200 lumens ensures consistent lighting w/ no hot spots or dark spots. Produces 65 lumens per watt
  • Approx. 3000 Kelvin light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 90 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming, and skin care
  • Integrated LED bulbs have an estimated life expectancy of 59,000 hours
  • Compatible w/ Wall Mount LED dimmers (not included), which allow you to control lighting from multiple locations in the space

Specs

–
Shape:

Rectangle

Material:

Aluminum

Finish:

Not Applicable

Application:

Residential

Installation Type:

Surface-mount

Width (Inches):

24"

Series:

Verdera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy