Apply to be a TradeMaster!
Main product image of Verdera 34" X 33" Lighted Mirror, K-99572-TLC-NA
Magnifying glass
Hover image to zoom

Verdera 34" X 33" Lighted Mirror, K-99572-TLC-NA

Brand:
Kohler
SKU:
K-99572-TLC-NA
Rating:
(0)
Q&A:
(0)
Verdera 34" X 33" Lighted Mirror, K-99572-TLC-NA
Magnifying glass
Hover image to zoom
$1,198.98 each
In Stock
In Stock
Get 3 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Not Applicable
Product Highlight: Installation Type
Surface-mount
Product Highlight: Width (Inches)
34" Width
Product Highlight: Material
Aluminum
Product Highlight: Shape
Rectangle

Description

–
Verdera 34" x 33" lighted mirror
  • See yourself in a better light. KOHLER Verdera lighted wall mirrors deliver optimally bright, even and shadowless bathroom lighting that is exceptionally close to natural light. Pivoting side panels let you direct light exactly where you need it, making daily grooming tasks easier than ever.
  • Internal LED light guides provide optimally bright bathroom vanity lighting for grooming tasks
  • Brightness at 2200 lumens ensures consistent lighting w/ no hot spots or dark spots. Produces 65 lumens per watt
  • Approx. 3000 Kelvin light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 90 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming, and skin care
  • Integrated LED bulbs have an estimated life expectancy of 59,000 hours
  • Compatible w/ Wall Mount LED dimmers (not included), which allow you to control lighting from multiple locations in the space
  • Pivoting side panels allow you to direct light for specific tasks

Specs

–
Finish:

Not Applicable

Installation Type:

Surface-mount

Application:

Residential

Width (Inches):

34"

Material:

Aluminum

Shape:

Rectangle

Series:

Verdera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy