Shop Resideo Sale
Main product image of DTV+ Digital Interface, K-99693-P-NA
Magnifying glass
Hover image to zoom

DTV+ Digital Interface, K-99693-P-NA

Brand:
Kohler
SKU:
K-99693-P-NA
Rating:
(0)
Q&A:
(0)
DTV+ Digital Interface, K-99693-P-NA
Magnifying glass
Hover image to zoom
$1,552.85 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
3-5/16" Width
Product Highlight: Finish
Not Applicable

Description

–
DTV+ Digital interface
  • DTV+ is Kohler's most advanced showering system, bringing together two elements - water and steam - to give you a true showering experience. Every element of your experience is completely customizable to your needs and is controlled by this simple touch-screen interface. The DTV+ system, at a minimum, requires one interface, a K-99694 mounting bracket, and the K-99695 system controller. Beyond that, you design your dream shower by selecting the components you like|| rainheads, body sprays, steam, or spa-like hydrotherapy.
  • Digital control w/ easy-to-read configurable color touch screen
  • Can control shower outlets and steam
  • Ability to upgrade to the KOHLER Konnect platform for voice-enabled control of the showering system (K-97999-NA required)
  • Can control one or two digital valves to provide two different shower temperatures
  • Six user-definable presets for saving your favorite settings
  • Integrated preprogrammed temperature and hydrotherapy programs for spa-like showering experiences
  • System warm-up and pause feature
  • Up to three interfaces can be connected to each system
  • Features 14 different language options
  • Easy-to-clean water-resistant casing
  • Requires K-99694 interface mounting bracket and K-99695 system controller module (sold separately)

Specs

–
Series:

DTV+

Material:

Metal

Installation Type:

Wall Mount

ADA:

Yes

Width (Inches):

3-5/16"

Finish:

Not Applicable

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy