Apply to be a TradeMaster!
Main product image of Undercounter Thermostatic Mixing Valve, K-99799-NA
Magnifying glass
Hover image to zoom

Undercounter Thermostatic Mixing Valve, K-99799-NA

Brand:
Kohler
SKU:
K-99799-NA
Rating:
(0)
Q&A:
(0)
Undercounter Thermostatic Mixing Valve, K-99799-NA
Magnifying glass
Hover image to zoom
$245.55 each
Backorder
Backorder
Get it Fri, Oct 23 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Not Applicable
Product Highlight: Installation Type
Recessed
Product Highlight: Width (Inches)
1-3/16" Width
Product Highlight: Material
Brass

Description

–
Undercounter thermostatic mixing valve
  • You can count on this thermostatic mixing valve - and all KOHLER supplies - to keep your faucets at optimal performance. The valve mixes hot and cold water to provide an accurate temperate water output. It features solid brass construction to ensure years of reliable use.
  • Includes tamper resistant locking nut to prevent accidental misadjustment
  • Built-in check valves prevent migration of hot water to cold and cold water to hot water piping
  • Provided w/ cap for three port application
  • Integral strainer w/ 40 mesh stainless steel screens to filter

Specs

–
Finish:

Not Applicable

Application:

Residential

Installation Type:

Recessed

Width (Inches):

1-3/16"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy