Apply to be a TradeMaster!
Main product image of Awaken G110 Deluxe 42" Four-Function Hand Shower Kit, 2.5 GPM (Brushed Nickel), K-99898-Y-BN
Magnifying glass
Hover image to zoom

Awaken G110 Deluxe 42" Four-Function Hand Shower Kit, 2.5 GPM (Brushed Nickel), K-99898-Y-BN

Brand:
Kohler
SKU:
K-99898-Y-BN
Rating:
(0)
Q&A:
(0)
Awaken G110 Deluxe 42" Four-Function Hand Shower Kit, 2.5 GPM (Brushed Nickel), K-99898-Y-BN
Magnifying glass
Hover image to zoom
$385.31 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount

Description

–
The Awaken G110 deluxe 2.5 gpm handshower kit includes a handshower, 36" slidebar, and 60" metal hose. Advanced spray performance delivers distinct sprays - wide coverage, intense drenching, targeted massage - plus a pause feature with a smooth rotation of a thumb tab. The ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist styles.

Features:
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Slidebar features adjustable mounting brackets for installation flexibility
  • 60" (1524 mm) hose length
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo

Specs

–
Warranty:

Limited Lifetime

ADA:

No

Finish:

Brushed Nickel

Product Type:

Handshower

Series:

Awaken

Installation Type:

Wall Mount

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy