Apply to be a TradeMaster!
Main product image of 42" Three-Function Handshower Kit, 1.75 GPM (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

42" Three-Function Handshower Kit, 1.75 GPM (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-99899-G-BN
Rating:
(0)
Q&A:
(0)
42" Three-Function Handshower Kit, 1.75 GPM (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$379.67 each
In Stock
In Stock
Get 9 Mon, Sep 28
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Round
Product Highlight: GPM
1.75 GPM
Product Highlight: Finish
Vibrant Brushed Nickel

Description

–
Awaken B110 42" three-function handshower kit, 1.75 gpm

This all-in-one kit includes the Awaken B110 1.75-gpm multifunction handshower, a 36-inch slidebar, and a 60-inch metal hose. Advanced spray performance delivers four distinct sprays - wide coverage, intense drenching, targeted massage, or reduced-flow spray - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.
  • Handshower features transitional design, inspired by nature
  • Three spray functions and ADA-compliant nonpositive shutoff
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Slidebar features adjustable mounting brackets for installation flexibility
  • Includes 60" metal hose
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Installation Type:

Wall Mount

ADA:

Yes

Application:

Residential

Flow Rate (GPM):

1.75

Shape:

Round

GPM:

1.75

Country of Origin:

China

Finish:

Vibrant Brushed Nickel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy