Apply to be a TradeMaster!
Main product image of Awaken B110 42" 3-Function Handshower Kit, 1.75 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom

Awaken B110 42" 3-Function Handshower Kit, 1.75 GPM (Polished Chrome)

Brand:
Kohler
SKU:
K-99899-G-CP
Rating:
(0)
Q&A:
(0)
Awaken B110 42" 3-Function Handshower Kit, 1.75 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom
$243.59 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Shape
Round
Product Highlight: Width (Inches)
5-1/2" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass

Description

–
Awaken B110 42" 3-Function handshower kit, 1.75 gpm
  • This all-in-one kit includes the Awaken B110 1.75-gpm multifunction handshower, a 36-inch slidebar, and a 60-inch metal hose. Advanced spray performance delivers four distinct sprays - wide coverage, intense drenching, targeted massage, or reduced-flow spray - w/ a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, w/ ideal balance and weight in the hand. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.
  • Handshower features transitional design, inspired by nature
  • Three spray functions and ADA-compliant nonpositive shutoff
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Slidebar features adjustable mounting brackets for installation flexibility
  • Includes 60" metal hose
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Flow Rate (GPM):

1.75

Finish:

Polished Chrome

Shape:

Round

Product Type:

Handshower

Application:

Residential

ADA:

Yes

Width (Inches):

5-1/2"

Series:

Awaken B110

Installation Type:

Wall Mount

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy