Shop Resideo Sale
Main product image of 15" W x 26" H Aluminum Single-Door Medicine Cabinet with Mirrored Door, K-CB-CLC1526FS
Magnifying glass
Hover image to zoom

15" W x 26" H Aluminum Single-Door Medicine Cabinet with Mirrored Door, K-CB-CLC1526FS

Brand:
Kohler
SKU:
K-CB-CLC1526FS
Rating:
(0)
Q&A:
(0)
15" W x 26" H Aluminum Single-Door Medicine Cabinet with Mirrored Door, K-CB-CLC1526FS
Magnifying glass
Hover image to zoom
$195.39 each
In Stock
In Stock
Get 21 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Surface Mount, Recessed
Product Highlight: Material
Anodized Aluminum
Product Highlight: Shape
Rectangular
Product Highlight: Height (Inches)
26" Height
Product Highlight: Depth (Inches)
4-13/16" Depth
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
With mirrored surfaces inside and outside, this 15-inch frameless medicine cabinet helps you put your best face forward. The mirror on the front door features a beveled edge for enhanced style. Inside, adjustable glass shelves easily accommodate your toiletries.

Features:
  • Two adjustable tempered-glass shelves offer additional bathroom storage
  • Full-overlay mirrored door with beveled edges
  • Mirrored interior
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access
  • Includes side mirror kit for surface-mount installation

Specs

–
Installation Type:

Surface Mount

Recessed

Material:

Anodized Aluminum

ADA:

No

Shape:

Rectangular

Height (Inches):

26"

Product Type:

Medicine Cabinet

Depth (Inches):

4-13/16"

Application:

Bathroom

Warranty:

1 Year Limited

Width (Inches):

15"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy