Shop Resideo Sale
Main product image of Bancroft 20" W X 31" H Aluminum Single-door Medicine Cabinet w/ Mirrored Door, Beveled Edges, K-CB-CLC2031BAN
Magnifying glass
Hover image to zoom

Bancroft 20" W X 31" H Aluminum Single-door Medicine Cabinet w/ Mirrored Door, Beveled Edges, K-CB-CLC2031BAN

Brand:
Kohler
SKU:
K-CB-CLC2031BAN
Rating:
(0)
Q&A:
(0)
Bancroft 20" W X 31" H Aluminum Single-door Medicine Cabinet w/ Mirrored Door, Beveled Edges, K-CB-CLC2031BAN
Magnifying glass
Hover image to zoom
$399.51 each
In Stock
In Stock
Get 14 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Anodized Aluminum
Product Highlight: Installation Type
Surface-mount, Recessed
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Not Applicable
Product Highlight: Width (Inches)
20" Width

Description

–
Bancroft 20" W x 31" H aluminum single-door medicine cabinet w/ mirrored door, beveled edges
  • Showcasing a sleek, modern design, this medicine cabinet features a beveled frameless Bancroft door. Mirrors are positioned on the front and back of the door, as well as the interior back of the cabinet. Two adjustable glass shelves hold your toiletries and bath items. Durable aluminum construction makes this cabinet rust- and rot-resistant.
  • Full-overlay beveled mirror
  • Mirrors on back of door and interior back of cabinet
  • Two adjustable tempered-glass shelves offer additional bathroom storage
  • Includes side mirror kit for surface-mount installation
  • Coordinates w/ other products in the Bancroft collection

Specs

–
Material:

Anodized Aluminum

Installation Type:

Surface-mount

Recessed

Series:

Bancroft

Shape:

Rectangle

Application:

Residential

Finish:

Not Applicable

Width (Inches):

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy