Apply to be a TradeMaster!
Main product image of 30" W x 26" H Aluminum Two-Door Medicine Cabinet with Mirrored Doors, K-CB-CLC3026FS
Magnifying glass
Hover image to zoom

30" W x 26" H Aluminum Two-Door Medicine Cabinet with Mirrored Doors, K-CB-CLC3026FS

Brand:
Kohler
SKU:
K-CB-CLC3026FS
Rating:
(0)
Q&A:
(0)
30" W x 26" H Aluminum Two-Door Medicine Cabinet with Mirrored Doors, K-CB-CLC3026FS
Magnifying glass
Hover image to zoom
$280.11 each
In Stock
In Stock
Get 14 Tomorrow, Sep 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Height (Inches)
26" Height
Product Highlight: Installation Type
Recessed, Surface Mount
Product Highlight: Material
Anodized Aluminum
Product Highlight: Shape
Rectangular
Product Highlight: Width (Inches)
30" Width

Description

With a sleek mirrored surface inside and outside, this 30-inch frameless medicine cabinet is a versatile option. The two mirrors on the front doors have a 1/2-inch bevel and appear as one larger mirror for a design that integrates easily into any bath or powder room. Interior glass shelves are adjustable to accommodate your toiletries.

Features:
  • Two adjustable tempered-glass shelves offer additional bathroom storage
  • Double doors with full-overlay beveled mirrors
  • Mirrored interior
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access
  • Includes side mirror kit for surface-mount installation

Specs

Warranty:

1 Year Limited

Product Type:

Medicine Cabinet

Height (Inches):

26"

Application:

Bathroom

Installation Type:

Recessed

Surface Mount

Material:

Anodized Aluminum

Shape:

Rectangular

Width (Inches):

30"

Depth (Inches):

4-13/16"

ADA:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy