Apply to be a TradeMaster!
Main product image of 35" W x 26" H Aluminum Two-Door Medicine Cabinet with Mirrored Doors
Magnifying glass
Hover image to zoom

35" W x 26" H Aluminum Two-Door Medicine Cabinet with Mirrored Doors

Brand:
Kohler
SKU:
K-CB-CLC3526FS
Rating:
(0)
Q&A:
(0)
35" W x 26" H Aluminum Two-Door Medicine Cabinet with Mirrored Doors
Magnifying glass
Hover image to zoom
$418.60 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
4-13/16" Depth
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Anodized Aluminum
Product Highlight: Height (Inches)
26" Height
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Surface Mount, Recessed

Description

–
With a sleek mirrored surface inside and outside, this 35-inch frameless medicine cabinet is a versatile option. The two mirrors on the front doors have a 1/2-inch bevel and appear as one larger mirror for a design that integrates easily into any bath or powder room. A vertical divider combined with adjustable interior glass shelves accommodate your toiletries.

Features:
  • Four adjustable tempered-glass shelves with vertical divider
  • Mirrored interior
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access
  • Includes side mirror kit for surface-mount installation

Specs

–
Depth (Inches):

4-13/16"

Warranty:

1 Year Limited

Product Type:

Medicine Cabinet

Material:

Anodized Aluminum

Height (Inches):

26"

Shape:

Rectangular

ADA:

No

Installation Type:

Surface Mount

Recessed

Width (Inches):

35"

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy