Shop Resideo Sale
Main product image of 16" W x 20" H Aluminum Single-Door Medicine Cabinet with Mirrored Door
Magnifying glass
Hover image to zoom

16" W x 20" H Aluminum Single-Door Medicine Cabinet with Mirrored Door

Brand:
Kohler
SKU:
K-CB-CLR1620FS
Rating:
(0)
Q&A:
(0)
16" W x 20" H Aluminum Single-Door Medicine Cabinet with Mirrored Door
Magnifying glass
Hover image to zoom
$164.79 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Installation Type
Recessed, Surface Mount
Product Highlight: Depth (Inches)
4-13/16" Depth
Product Highlight: Width (Inches)
16" Width
Product Highlight: Height (Inches)
20" Height
Product Highlight: Shape
Rectangular

Description

–
With mirrored surfaces inside and outside, this 16-inch frameless medicine cabinet helps you put your best face forward. The mirror on the front door features a beveled edge for enhanced style. Inside, adjustable glass shelves easily accommodate your toiletries. This version is for recessed installation only.

Features:
  • Recessed installation only
  • Two adjustable tempered-glass shelves offer additional bathroom storage
  • Full-overlay mirrored door with beveled edges
  • Mirrored interior
  • 108° opening capability for easy cabinet access

Specs

–
ADA:

No

Warranty:

1 Year Limited

Product Type:

Medicine Cabinet

Installation Type:

Recessed

Surface Mount

Depth (Inches):

4-13/16"

Width (Inches):

16"

Height (Inches):

20"

Shape:

Rectangular

Material:

Anodized Aluminum

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy