Shop Resideo Sale
Main product image of Diverter Bath Spout - Slip Fit Connection, K-RGP85556-CP
Magnifying glass
Hover image to zoom

Diverter Bath Spout - Slip Fit Connection, K-RGP85556-CP

Brand:
Kohler
SKU:
K-RGP85556-CP
Rating:
(0)
Q&A:
(0)
Diverter Bath Spout - Slip Fit Connection, K-RGP85556-CP
Magnifying glass
Hover image to zoom
$28.32 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Slip Connection

Description

–
This Diverter Bath Spout - Slip Fit Connection is manufactured by Kohler.
Designed to complement a wide range of bathroom styles, KOHLER brings versatility to your bath with the RGP85556-CP bath spout. This universal diverter bath spout features both 1/2" NPT and slip-fit connections, making installation straightforward for various plumbing setups. Crafted for reliable performance, it allows for smooth transition between bath and shower functions, enhancing everyday convenience.

Features:
  • Universal diverter bath spout for versatile installation
  • Durable metal construction for lasting performance
  • Slip-Fit or 1/2" NPT connection options
  • Designed for easy retrofit or new installation
  • Kohler finishes resist corrosion and tarnish

Specs

–
Material:

Metal

Finish:

Polished Chrome

Connection Size:

1/2"

Connection Type:

Slip

Product Type:

Diverter Spout

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy