Apply to be a TradeMaster!
Main product image of Forte Rite-Temp Pressure-Balancing Bath & Shower Faucet Trim w/ Sculpted Lever Handle & Slip-Fit Spout - Polished Chrome
Magnifying glass
Hover image to zoom

Forte Rite-Temp Pressure-Balancing Bath & Shower Faucet Trim w/ Sculpted Lever Handle & Slip-Fit Spout - Polished Chrome

Brand:
Kohler
SKU:
K-T10275-4-CP
Rating:
(0)
Q&A:
(0)
Forte Rite-Temp Pressure-Balancing Bath & Shower Faucet Trim w/ Sculpted Lever Handle & Slip-Fit Spout - Polished Chrome
Magnifying glass
Hover image to zoom

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Handle Style
Sculpted
Product Highlight: Finish
Polished Chrome

Description

This bath and shower faucet trim complements the Forté faucet collection and combines optimal water coverage with a versatile design and sculpted lever handle. Anti-scald shower protection with a Rite-Temp pressure-balancing valve ensures that each of the 72 spray nozzles maintains a comfortable temperature as they provide warm, full water coverage at 2.5 gpm

Product Features:
  • 6-1/8" diverter spout with 1/2" NPT connection
  • Flow Rate: 2.5 gpm (9.5 l/min) @ 80 psi
  • Sculpted lever handle & slip-fit spout
  • Single-function showerhead, arm and flange
  • Valve NOT included - must purchase valve separately (Valves K-304-K/-KP/-KS, K-306-KS)

Specs

Application:

Bathroom

Material:

Metal

Number of Handles:

1

Handles Included:

Yes

Handle Style:

Sculpted

Flow Rate:

2.5 GPM

ADA:

Yes

Theme:

Traditional / Classic

Series:

Forte

Finish:

Polished Chrome

Features:

Slip-On Bath Spout

Pressure Balanced

Spout Included:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm