Apply to be a TradeMaster!
Main product image of Mastershower Temperature Control Valve Trim (Polished Chrome), K-T10421-4V-CP
Magnifying glass
Hover image to zoom

Mastershower Temperature Control Valve Trim (Polished Chrome), K-T10421-4V-CP

Brand:
Kohler
SKU:
K-T10421-4V-CP
Rating:
(0)
Q&A:
(0)
Mastershower Temperature Control Valve Trim (Polished Chrome), K-T10421-4V-CP
Magnifying glass
Hover image to zoom
$390.82 each
In Stock
In Stock
Get 3 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

Memoirs Stately MasterShower temperature control valve trim

Extend the classic details of Memoirs throughout your bathroom with this valve trim. The trim's Deco lever handle offers easy operation and features Stately design details for a sophisticated look. Pair this trim with a MasterShower thermostatic valve for precise water temperature.
  • Includes faceplate with handle
  • Single handle controls temperature setting
  • Supplied with ADA-compliant metal deco lever handle
  • Complements Memoirs faucets and accessories

Specs

Finish:

Polished Chrome

Installation Type:

Wall Mount

Application:

Residential

ADA:

Yes

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy