Apply to be a TradeMaster!
Main product image of Mastershower Temperature And Volume Control Valve Trim (Polished Chrome), K-T10422-4V-CP
Magnifying glass
Hover image to zoom

Mastershower Temperature And Volume Control Valve Trim (Polished Chrome), K-T10422-4V-CP

Brand:
Kohler
SKU:
K-T10422-4V-CP
Rating:
(0)
Q&A:
(0)
Mastershower Temperature And Volume Control Valve Trim (Polished Chrome), K-T10422-4V-CP
Magnifying glass
Hover image to zoom
$552.90 each
In Stock
In Stock
Get 3 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome

Description

–
Memoirs Stately MasterShower temperature and volume control valve trim

Extend the classic details of the Memoirs collection throughout your shower with this stacked valve trim. The two lever handles offer a sophisticated look and allow you to separately control water temperature and volume. Pair this trim with a MasterShower stacked thermostatic valve for precise water temperature and flow.
  • Includes faceplate with handles
  • Top handle controls volume
  • Bottom handle controls temperature setting
  • Supplied with ADA-compliant metal deco lever handles
  • Complements Memoirs faucets and accessories

Specs

–
ADA:

Yes

Installation Type:

Wall Mount

Country of Origin:

United States

Application:

Residential

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy