Apply to be a TradeMaster!
Main product image of Mastershower Volume Control Valve Trim (Vibrant Brushed Nickel), K-T10423-4V-BN
Magnifying glass
Hover image to zoom

Mastershower Volume Control Valve Trim (Vibrant Brushed Nickel), K-T10423-4V-BN

Brand:
Kohler
SKU:
K-T10423-4V-BN
Rating:
(0)
Q&A:
(0)
Mastershower Volume Control Valve Trim (Vibrant Brushed Nickel), K-T10423-4V-BN
Magnifying glass
Hover image to zoom
$284.02 each
In Stock
In Stock
Get 1 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Installation Type
Wall Mount

Description

Memoirs Stately MasterShower volume control valve trim

Extend the classic details of Memoirs throughout your bathroom with this valve trim. The trim's Deco lever handle offers easy operation and features Stately design details for a sophisticated look. Pair this trim with a MasterShower volume control valve for precise water flow.
  • Includes faceplate with handle
  • Single handle provides on/off activation and volume control
  • Supplied with ADA-compliant metal deco lever handle
  • Complements Memoirs faucets and accessories

Specs

Application:

Residential

Country of Origin:

United States

Finish:

Vibrant Brushed Nickel

Installation Type:

Wall Mount

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy