Apply to be a TradeMaster!
Main product image of Mastershower Transfer Valve Trim (Polished Chrome), K-T10424-4V-CP
Magnifying glass
Hover image to zoom

Mastershower Transfer Valve Trim (Polished Chrome), K-T10424-4V-CP

Brand:
Kohler
SKU:
K-T10424-4V-CP
Rating:
(0)
Q&A:
(0)
Mastershower Transfer Valve Trim (Polished Chrome), K-T10424-4V-CP
Magnifying glass
Hover image to zoom
$238.65 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

–
Memoirs Stately MasterShower transfer valve trim

Extend the classic details of Memoirs throughout your bathroom with this valve trim. The trim's Deco lever handle offers easy operation and features Stately design details for a sophisticated look. Pair this trim with a MasterShower 2- or 3-way transfer valve to create a personalized shower experience.
  • Includes faceplate with handle
  • Single handle controls flow to outlets
  • Supplied with ADA-compliant metal deco lever handle
  • Valve (sold separately) can be configured on site for 2- or 3-outlet operation
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Complements Memoirs faucets and accessories
  • Trim only; requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
Finish:

Polished Chrome

Application:

Residential

Country of Origin:

United States

ADA:

Yes

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy