Apply to be a TradeMaster!
Bancroft Bath or Deck-Mount High Flow Faucet w/ Metal Lever Handles (Brushed Nickel)

Bancroft Bath or Deck-Mount High Flow Faucet w/ Metal Lever Handles (Brushed Nickel)

Brand:
Kohler
SKU:
K-T10585-4-BN
Rating:
(0)
Q&A:
(0)
Bancroft Bath or Deck-Mount High Flow Faucet w/ Metal Lever Handles (Brushed Nickel)
$751.94 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Metal Lever
Product Highlight: Material
Metal
Product Highlight: Mount
Bath or Deck

Description

–
Inspired by early 1900s American design, Bancroft faucets combine a nostalgic aesthetic with solid brass construction to achieve universal appeal and durability for today's bathroom. This bath- or deck-mount high-flow bath faucet trim with metal lever handles offers reliable performance and a traditional elegance that complements the Bancroft Suite of products.


Features
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Completes Bancroft design solution with KOHLER fixtures and accessories
  • Valve must be purchased separately

Specs

–
Type:

High Flow

Application:

Bathroom

Finish:

Brushed Nickel

Handle Style:

Metal Lever

Material:

Metal

Handles Included:

Yes

Number of Handles:

2

Mount:

Bath or Deck

Spout Reach:

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy