Apply to be a TradeMaster!
Main product image of Fairfax Rite-Temp Pressure-Balancing Shower Faucet Trim w/ Lever Handle - Polished Chrome w/ Polished Brass Accents
Magnifying glass
Hover image to zoom

Fairfax Rite-Temp Pressure-Balancing Shower Faucet Trim w/ Lever Handle - Polished Chrome w/ Polished Brass Accents

Brand:
Kohler
SKU:
K-T12014-4-CB
Rating:
(0)
Q&A:
(0)
Fairfax Rite-Temp Pressure-Balancing Shower Faucet Trim w/ Lever Handle - Polished Chrome w/ Polished Brass Accents
Magnifying glass
Hover image to zoom
We no longer carry K-T12014-4-CB
Unavailable since November 4, 2011

Description

This Fairfax bath and shower faucet with lever handle combines style and performance for years of beauty and reliability. Featuring ergonomic single-control operation and all-metal construction, the unit includes spout, faceplate, showerhead, arm and flange.

Product Features:
  • Lever handle
  • Polished chrome with polished brass accent finish (brass accents on handle plug button and sprayface ring)
  • Single-function showerhead, arm & flange
  • Flow rate (showerhead): 2.5 gpm (9.5 l/min) @ 80 psi
  • Valve NOT included - this is a trim only and valve must be purchased separately. For use with valves K-304-K/-KP/-KS and K-306-KS.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm