Apply to be a TradeMaster!
Main product image of Fairfax Rite-Temp Pressure-Balancing Shower Faucet Trim w/ Lever Handle - Polished Chrome
Magnifying glass
Hover image to zoom

Fairfax Rite-Temp Pressure-Balancing Shower Faucet Trim w/ Lever Handle - Polished Chrome

Brand:
Kohler
SKU:
K-T12014-4-CP
Rating:
(0)
Q&A:
(0)
Fairfax Rite-Temp Pressure-Balancing Shower Faucet Trim w/ Lever Handle - Polished Chrome
Magnifying glass
Hover image to zoom
We no longer carry K-T12014-4-CP
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Handle Style
Traditional
Product Highlight: Finish
Polished Chrome

Description

This Fairfax bath and shower faucet with lever handle combines style and performance for years of beauty and reliability. Featuring ergonomic single-control operation and all-metal construction, the unit includes spout, faceplate, showerhead, arm and flange.

Product Features:
  • Lever handle
  • Single-function showerhead, arm & flange
  • Flow rate (showerhead): 2.5 gpm (9.5 l/min) @ 80 psi
  • Valve NOT included - this is a trim only and valve must be purchased separately. For use with valves K-304-K/-KP/-KS and K-306-KS.

Specs

Application:

Bathroom

Material:

Metal

Number of Handles:

1

Handles Included:

Yes

Handle Style:

Traditional

Flow Rate:

2.5 GPM

ADA:

Yes

Theme:

Traditional / Classic

Series:

Fairfax

Finish:

Polished Chrome

Features:

Pressure Balanced

Spout Included:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm