| Application: | Bathroom |
|---|---|
| Finish: | Polished Chrome |
| Handle Style: | Traditional |
| Handles Included: | Yes |
| Number of Handles: | 1 |
| Material: | Metal |
| Connection Size: | 1/2" |
| Connection Type: | Threaded |
| Non-Diverter Spout: | 6-7/8" |
| Flow Rate (GPM): | 2 |
| ADA: | Yes |
| Theme: | Traditional / Classic |
| Series: | Pinstripe |
| Spout Included: | Yes |
| Features: | Pressure Balanced |