Shop Resideo Sale
Main product image of Pinstripe Pure Thermostatic Valve Trim w/ Lever Handle (Polished Nickel)
Magnifying glass
Hover image to zoom

Pinstripe Pure Thermostatic Valve Trim w/ Lever Handle (Polished Nickel)

Brand:
Kohler
SKU:
K-T13173-4A-SN
Rating:
(0)
Q&A:
(0)
Pinstripe Pure Thermostatic Valve Trim w/ Lever Handle (Polished Nickel)
Magnifying glass
Hover image to zoom
$1,720.23 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome, Polished Nickel
Product Highlight: Handle Style
Traditional

Description

–
Pinstripe Pure valve trim features a smooth surface that reflects a classic interpretation of traditional design.
Features
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA-compliant
  • Trim requires valve to complete
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Thermostatic Valve not included, and must be purchased separately
  • Note: Image shown is Polished Chrome model

Specs

–
Application:

Bathroom

Material:

Brass

Number of Handles:

1

Finish:

Polished Chrome

Polished Nickel

Handles Included:

Yes

Handle Style:

Traditional

ADA:

No

Theme:

Contemporary / Modern

Series:

Pinstripe

Spout Included:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy