Apply to be a TradeMaster!
Main product image of Pinstripe Pure Volume Control Valve Trim, Cross Handle (Brushed Nickel)
Magnifying glass
Hover image to zoom

Pinstripe Pure Volume Control Valve Trim, Cross Handle (Brushed Nickel)

Brand:
Kohler
SKU:
K-T13174-3A-BN
Rating:
(0)
Q&A:
(0)
Pinstripe Pure Volume Control Valve Trim, Cross Handle (Brushed Nickel)
Magnifying glass
Hover image to zoom
$860.43 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome, Brushed Nickel
Product Highlight: Handle Style
Cross

Description

–
Pinstripe Pure valve trim features a smooth surface that reflects a classic interpretation of traditional design.
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
NOTE: Trim only. Valve (K-671-K, K-681-KS) is required for installation and must be purchased separately.

Specs

–
Application:

Bathroom

Material:

Brass

Number of Handles:

1

Finish:

Polished Chrome

Brushed Nickel

Handles Included:

Yes

Handle Style:

Cross

ADA:

Yes

Theme:

Contemporary / Modern

Series:

Pinstripe

Spout Included:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy