Shop Resideo Sale
Main product image of Pinstripe Pure Volume Control Valve Trim, Cross Handle (Polished Nickel)
Magnifying glass
Hover image to zoom

Pinstripe Pure Volume Control Valve Trim, Cross Handle (Polished Nickel)

Brand:
Kohler
SKU:
K-T13174-3A-SN
Rating:
(0)
Q&A:
(0)
Pinstripe Pure Volume Control Valve Trim, Cross Handle (Polished Nickel)
Magnifying glass
Hover image to zoom
$860.43 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome, Polished Nickel
Product Highlight: Handle Style
Cross

Description

–
Pinstripe Pure valve trim features a smooth surface that reflects a classic interpretation of traditional design.
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
NOTE: Trim only. Valve (K-671-K, K-681-KS) is required for installation and must be purchased separately.

Specs

–
Application:

Bathroom

Material:

Brass

Number of Handles:

1

Finish:

Polished Chrome

Polished Nickel

Handles Included:

Yes

Handle Style:

Cross

ADA:

Yes

Theme:

Traditional / Classic

Series:

Pinstripe

Spout Included:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy