Shop Resideo Sale
Main product image of Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter And Cross Handle, 2.5 GPM (Vibrant Brushed Bronze)
Magnifying glass
Hover image to zoom

Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter And Cross Handle, 2.5 GPM (Vibrant Brushed Bronze)

Brand:
Kohler
SKU:
K-T14420-3-BV
Rating:
(0)
Q&A:
(0)
Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter And Cross Handle, 2.5 GPM (Vibrant Brushed Bronze)
Magnifying glass
Hover image to zoom
$1,161.37 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Brushed Bronze
Product Highlight: Installation Type
Wall Mount
Product Highlight: GPM
2.5 GPM
Product Highlight: Shape
Round

Description

–
Purist Rite-Temp bath and shower trim kit with push-button diverter and cross handle, 2.5 gpm

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower valve trim creates a sophisticated, unified look in your shower with a cross handle, spout and showerhead. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
  • Cross handle
  • 35° spout
  • Includes showerhead with arm and flange, nondiverter spout with NPT connection, and faceplate with handle and push-button diverter
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 Degrees F during water pressure fluctuations
  • Coordinates with Purist faucets, accessories, and showering components to complete your bathroom

Specs

–
Flow Rate (GPM):

2.5

Finish:

Vibrant Brushed Bronze

Installation Type:

Wall Mount

GPM:

2.5

Country of Origin:

United States

Shape:

Round

Application:

Residential

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy