Apply to be a TradeMaster!
Main product image of Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter And Lever Handle, Without Showerhead (Matte Black), K-T14420-4L-BL
Magnifying glass
Hover image to zoom

Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter And Lever Handle, Without Showerhead (Matte Black), K-T14420-4L-BL

Brand:
Kohler
SKU:
K-T14420-4L-BL
Rating:
(0)
Q&A:
(0)
Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter And Lever Handle, Without Showerhead (Matte Black), K-T14420-4L-BL
Magnifying glass
Hover image to zoom
$1,071.30 each
In Stock
In Stock
Get 2 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Wall Mount

Description

–
Purist Rite-Temp bath and shower trim kit with push-button diverter and lever handle, without showerhead

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower trim creates a sophisticated, unified look with a lever handle and 35-degree bath spout. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate with handle, bath spout, shower arm and flange
  • A single handle controls both on/off activation and temperature setting
  • Integrated push-button diverter
  • Includes nondiverter bath spout with 1/2" NPT connection
  • For use with any KOHLER showerhead (sold separately)
  • Complements Purist faucets and accessories

Specs

–
Finish:

Matte Black

Application:

Residential

Installation Type:

Wall Mount

Country of Origin:

United States

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy