Shop Resideo Sale
Main product image of Purist Rite-temp Bath And Shower Trim Kit w/ Push-button Diverter And Lever Handle, w/ out Showerhead (Polished Chrome), K-T14420-4L-CP
Magnifying glass
Hover image to zoom

Purist Rite-temp Bath And Shower Trim Kit w/ Push-button Diverter And Lever Handle, w/ out Showerhead (Polished Chrome), K-T14420-4L-CP

Brand:
Kohler
SKU:
K-T14420-4L-CP
Rating:
(0)
Q&A:
(0)
Purist Rite-temp Bath And Shower Trim Kit w/ Push-button Diverter And Lever Handle, w/ out Showerhead (Polished Chrome), K-T14420-4L-CP
Magnifying glass
Hover image to zoom
$738.82 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome

Description

–
Purist Rite-Temp bath and shower trim kit w/ push-button diverter and lever handle, w/ out showerhead
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower trim creates a sophisticated, unified look w/ a lever handle and 35-degree bath spout. Pair this trim w/ a showerhead and a Rite-Temp pressure-balancing valve w/ push-button diverter, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate w/ handle, bath spout, shower arm and flange
  • A single handle controls both on/off activation and temperature setting
  • Integrated push-button diverter
  • Includes nondiverter bath spout w/ 1/2" NPT connection
  • For use w/ any KOHLER showerhead (sold separately)
  • Complements Purist faucets and accessories

Specs

–
Material:

Brass

Series:

Purist

Application:

Residential

Installation Type:

Wall Mount

Handle Style:

Lever

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy