Apply to be a TradeMaster!
Main product image of Purist Rite-temp Bath And Shower Trim Kit w/ Push-button Diverter And Lever Handle, 2.5 GPM (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Purist Rite-temp Bath And Shower Trim Kit w/ Push-button Diverter And Lever Handle, 2.5 GPM (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-T14421-4-BN
Rating:
(0)
Q&A:
(0)
Purist Rite-temp Bath And Shower Trim Kit w/ Push-button Diverter And Lever Handle, 2.5 GPM (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$1,161.37 each
In Stock
In Stock
Get 6 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
6-1/2" Width
Product Highlight: Finish
Brushed Nickel
Product Highlight: Shape
Round
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass

Description

Purist Rite-Temp bath and shower trim kit w/ push-button diverter and lever handle, 2.5 gpm
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower faucet trim creates a sophisticated, unified look in your shower w/ a lever handle, spout, and showerhead. Pair this trim w/ a Rite-Temp pressure-balancing valve w/ push-button diverter, which maintains your desired water temperature during pressure fluctuations.
  • A single handle controls both on/off activation and temperature setting
  • Trim includes push button diverter
  • Includes 1-Function 2.5 gpm (9.5 lpm) showerhead w/ Katalyst air-induction technology
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Complements Purist faucets and accessories
  • Rite-Temp pressure-balancing technology maintains water temperature w/ in +/- 3°F

Specs

Width (Inches):

6-1/2"

Finish:

Brushed Nickel

Shape:

Round

Application:

Residential

Installation Type:

Wall Mount

Series:

Purist

Handle Style:

Lever

Flow Rate (GPM):

2.5

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy