Apply to be a TradeMaster!
Main product image of Purist Deck Mounted Bath Faucet Trim w/ Lever Handles (Matte Black)
Magnifying glass
Hover image to zoom

Purist Deck Mounted Bath Faucet Trim w/ Lever Handles (Matte Black)

Brand:
Kohler
SKU:
K-T14428-4-BL
Rating:
(0)
Q&A:
(0)
Purist Deck Mounted Bath Faucet Trim w/ Lever Handles (Matte Black)
Magnifying glass
Hover image to zoom
$1,050.22 each
In Stock
In Stock
Get 2 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
8" Width
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Deck Mounted

Description

–
Purist Deck Mounted bath faucet trim w/ Lever handles
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines. Featuring this modern, minimalist style, this Purist bath faucet trim includes a spout and ergonomic lever handles that add sophistication to your bath. The two handles allow you to control hot and cold water separately, making it easy to find your desired temperature. Pair this trim w/ high-flow ceramic disc valves for optimal performance.
  • Lever handle style option
  • 7-1/2" (191 mm) gooseneck nondiverter spout w/ slip-fit connection

Specs

–
ADA:

Yes

Material:

Brass

Number of Handles:

2

Approvals:

CSA

Series:

Purist

Width (Inches):

8"

Handle Style:

Lever

Finish:

Matte Black

Application:

Residential

Installation Type:

Deck Mounted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy