Apply to be a TradeMaster!
Main product image of Purist Deck- Or Wall Mount Bath Faucet Handle Trim w/ Cross Design (Vibrant Polished Nickel)
Magnifying glass
Hover image to zoom

Purist Deck- Or Wall Mount Bath Faucet Handle Trim w/ Cross Design (Vibrant Polished Nickel)

Brand:
Kohler
SKU:
K-T14429-3-SN
Rating:
(0)
Q&A:
(0)
Purist Deck- Or Wall Mount Bath Faucet Handle Trim w/ Cross Design (Vibrant Polished Nickel)
Magnifying glass
Hover image to zoom
$557.21 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Cross
Product Highlight: Finish
Polished Nickel
Product Highlight: Width (Inches)
2-9/16" Width
Product Highlight: Installation Type
Deck Mounted

Description

–
Purist Deck- or Wall Mount bath faucet handle trim w/ cross design
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines. Featuring this modern, minimalist style, this Purist handle trim brings sophistication to your bath or shower w/ a simple silhouette. The two handles allow you to control hot and cold water separately, making it easy to find your desired temperature. Pair this trim w/ high-flow ceramic disc valves or 1/2-inch ceramic disc valves for optimal performance.

Specs

–
Material:

Brass

ADA:

Yes

Handle Style:

Cross

Application:

Residential

Finish:

Polished Nickel

Width (Inches):

2-9/16"

Installation Type:

Deck Mounted

Series:

Purist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy