Apply to be a TradeMaster!
Main product image of Purist Deck Or Wall-Mount Bath Faucet Handle Trim w/ Lever Design (French Gold), K-T14429-4-AF
Magnifying glass
Hover image to zoom

Purist Deck Or Wall-Mount Bath Faucet Handle Trim w/ Lever Design (French Gold), K-T14429-4-AF

Brand:
Kohler
SKU:
K-T14429-4-AF
Rating:
(0)
Q&A:
(0)
Purist Deck Or Wall-Mount Bath Faucet Handle Trim w/ Lever Design (French Gold), K-T14429-4-AF
Magnifying glass
Hover image to zoom
$598.46 each
In Stock
In Stock
Get 3 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
French Gold

Description

–
Complete your Purist bathtub with this elegant bath handle trim. With its sleek design and rounded, ADA-compliant lever handles, this trim fully captures the Purist collection's minimalist aesthetic. When paired with high-flow ceramic disc valves or 1/2-inch ceramic disc valves, this trim offers optimal performance.

Specs

–
Number of Handles:

2

Handle Style:

Lever

Installation Type:

Deck Mount

Finish:

French Gold

Series:

Purist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy