Shop Resideo Sale
Main product image of Purist Deck- Or Wall Mount Bath Faucet Handle Trim w/ Lever Design (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Purist Deck- Or Wall Mount Bath Faucet Handle Trim w/ Lever Design (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-T14429-4-BN
Rating:
(0)
Q&A:
(0)
Purist Deck- Or Wall Mount Bath Faucet Handle Trim w/ Lever Design (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$557.21 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Width (Inches)
2-9/16" Width
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Shape
Round

Description

–
Purist Deck- or Wall Mount bath faucet handle trim w/ lever design
  • Complete your Purist bathtub w/ this elegant bath handle trim. w/ its sleek design and rounded, ADA-compliant lever handles, this trim fully captures the Purist collection's minimalist aesthetic. When paired w/ high-flow ceramic disc valves or 1/2-inch ceramic disc valves, this trim offers optimal performance.

Specs

–
Series:

Purist

Material:

Brass

ADA:

Yes

Application:

Residential

Handle Style:

Lever

Approvals:

CSA

Width (Inches):

2-9/16"

Finish:

Brushed Nickel

Installation Type:

Deck Mounted

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy